£92.99
Ex VAT
£111.59
Inc VAT
Product Details
Product Specification
The MB Grip welding torch is an ergonomic MIG welding torch that melds into the users hands, providing a greater sense on control and accuracy.
Features and Benefit
• Optimum cooling of the torch provides longer run times and leads to an extended torch life
• Ergonomic short handle with "GRIP" insert provides the best in-hand feeling and precision
• Bikox® R air cooled torches have high flexibility, extreme UV resistance and increased temperature resistance
Typical Applications
• Automotive Repair
• Metal Fabrication
• Construction
• Manufacturing
• Repair and Maintenance
Attribute | Value |
---|---|
Brand | Abicor Binzel |
Cable Length | 4m |
Cooling Type | Air Cooled |
Duty Cycle | 60% |
ECLASS Code | 21089107 |
Maximum Rating | 320A |
UNSPSC Code | 23271408 |
Wire Size | 0.8 to 1.2mm |