£95.49
Ex VAT
£114.59
Inc VAT
Product Details
Product Specification
Product Documents
Air cooled welding torches are fitted with EURO connectors, have insulated gas nozzles for use with mixed gases and are supplied with a supple four metre cable with a sprung guide into the handle to ensure smooth wire feed without snagging.
These tried and trusted quality torches have been used throughout industries such as automotive construction/repair, machine and steel construction.
Features:
• 4mtr cable with Fitted liner and standard tip.
• Optimum air cooling torch cooling for high endurance.
• Ergonomically designed handle style for improved comfort in every position and over extended periods of use.
• Light and highly flexible cable assembly, reduces user fatigue during the weld cycle.
• Robust construction for durability and extended torch life.
Attribute | Value |
---|---|
Brand | Kennedy |
Cable Length | 4m |
Connector Type | Euro Connector |
Cooling Type | Air Cooled |
Duty Cycle | 60% |
EAN | 5036140037274 |
ECLASS Code | 21089107 |
Maximum Rating | 150A |
MFR Part No. | MTE154 |
Standards Met | EN 60974-7 |
Tip Size | 0.8mm |
UNSPSC Code | 23271408 |
Wire Size | 0.6 to 1.0mm |