£2397.16
Ex VAT
£2876.59
Inc VAT
Product Details
Product Specification
05173
Dual welding feature MIG/ARC for maximum versatility, very high duty cycle, heavy duty all-metal four roller separate wire feed with 4m umbilical cord and MIG power and wire speed controls, voltmeter and ammeter, latching system for 2 touch/4 touch control and inching button. Includes MB36 BINZEL Euro connector MIG torch, accessories and gas regulator. Wheel mounted for optimum manoeuvrability. 2 year warranty.
Supply: 400V (15amp).
Mig:
Welding current: 50 - 350amps.
Output @60% duty cycle: 350amps.
Wire size: 1 - 1.6mm.
Approx. weld thickness range: 1.4 - 14.0mm.
Arc:
Welding current: 50 - 250amps.
Output @60% duty cycle: 250amps.
Electrode size: 1.6 - 5.0mm.
Attribute | Value |
---|---|
Brand | SIP |
ECLASS Code | 21089107 |
UNSPSC Code | 23271408 |