£590.83
Ex VAT
£709.00
Inc VAT
Product Details
Product Specification
Product Documents
Single-phase 170A welding machine on castors, ideal for private and professional individuals, Perfectly suited to repair, maintain and work on Steel, stainless steel, cast iron and aluminium.
Easy to use and intuitive with the "SMART" solution.
movable torch to make easier the change of wire, sheath or to move it.
Low current consumption, pluggable on a single 230V - 16A socket.
Constant wire feeding thanks to its powerful 40W wire feeder.
MIG/MAG for indoor welding Ø Wire 0,6 - 1,0 mm.
NO GAS for outdoor welding Ø Wire 0,9 to 1,2 mm.
MMA stick welding Ø 2,0 to 3,2 mm.
Protected against overheating with its constant speed fan.
Attribute | Value |
---|---|
Brand | Gys |
Connector Type | Euro Connector |
Dimensions | 350 x 560 x 460mm |
Duty Cycle | MIG.110A @ 25% MMA.115 @15& |
EAN | 3154020033177 |
ECLASS Code | 21089107 |
Includes | 1.65m Work Return 1.7m Electrode Holder 2m Mig Torch |
Ingress Protection Rating (IP Rating) | IP21 |
Input Voltage | 230V |
Mains Fuse | 16A |
Manufacturer Guarantee | 2 Year Manufacturer's Guarantee (T&Cs Apply). |
MFR Part No. | 33177 |
Reel Size | 100mm / 1kg, 200mm / 5kg |
UNSPSC Code | 23271408 |
Weight | 35kg |
Welding Current Range | 35 to 170A |
Wire Feeder | 2 Roller Drive System |
Wire Sizes | 0.6 to 0.8mm |