£1439.00
Ex VAT
£1726.80
Inc VAT
2 Variations Available
Product Details
Product Specification
With a smooth DC output and an adjustable arc voltage the XTM 201I features excellent arc characteristics, welding materials up to 4mm with ease. Lightweight construction means the machine is very portable and the removable euro connection torch makes for easy transport and storage. This makes the XTM 201I suitable for light industrial manufacturing as well as maintenance repair, training, agriculture, DIY, sheet metal and site welding.
Feature and Benefits
• 230V Single Phase
• 230A @ 20% Duty Cycle
• Compact and portable for versatility
• Dual digital display for greater control
• Accepts 5kg (200mm) spools
• 2T/4T trigger latching, separate button
• 3 years return to base warranty for extra assurance of performance
• Manufactured to IP23S, ISO/IEC 60974-1, ISO/IEC 60974-6 and RoHS Compliant
Typical Applications
• Light industrial
• Maintenance
• Workshop
• On site
Attribute | Value |
---|---|
Brand | Parweld |
Connector Type | Euro Connector |
Duty Cycle | 230A - 20% |
ECLASS Code | 21089107 |
Ingress Protection Rating (IP Rating) | IP23S |
Input Voltage | 230V |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (T&Cs Apply). |
MFR Part No. | XTM211DI-P1 |
UNSPSC Code | 23271408 |
Wire Sizes | 0.6 to 1.0mm |