£334.00
Ex VAT
£400.80
Inc VAT
Product Details
Product Specification
This inverter is garage friendly and has an infinitely variable power adjustment, superior welding arc stability, and Synergic controls. Supplied with a fixed MIG torch, earth lead/clamp, electrode lead and electrode holder, gas hose and gas bottle brackets.
Features and Benefits
• Dual function MIG/MMA (ARC) machine with infinitely variable welding power adjustment
• Superior welding arc stability with very low spatter
• User-friendly and can perform both GAS and GASLESS MIG welding
Typical Applications
• Automotive
Attribute | Value |
---|---|
Brand | SIP |
Duty Cycle | 115A @ 35% (ARC) 130A @ 35% (MIG) |
ECLASS Code | 21089107 |
Includes | Electrode lead and electrode holder Fixed MIG torch, earth lead/clamp Gas hose, gas bottle brackets |
Ingress Protection Rating (IP Rating) | IP21S |
Input Voltage | 230V |
Mains Fuse | 13A |
MFR Part No. | 05793 |
UNSPSC Code | 23271408 |
Weight | 7.50kg |
Welding Current Range | 30 to 130A |
Wire Sizes | 0.8 to 0.9mm |