£1689.00
Ex VAT
£2026.80
Inc VAT
Product Details
Product Specification
Heavy duty 415 three phase separate wire feed MIG/MAG machines, fitted with a four roll heavy duty 4 x 4 wire feed system for accurate wire speed control. This machine is ideal for production, maintenance and fabrication. 415 Volts 3 phase.
Features include: Electronic Auto Adjust for ease of set up. 2/4 torch latching. Burn back and slop up control. Two year warranty.
Supplied with MB36 style 3m torch and regulator. 10m interconnector option and water cooled option avallable on request.
BluMig 403S
Large robust casing.
30 welding steps.
4m or 10m wire feed interconnector link options.
Attribute | Value |
---|---|
Brand | Cemont |
Dimensions | 500 x 1180 x 950mm |
Duty Cycle | 350amps@35%(40°C) |
ECLASS Code | 21089107 |
Includes | Electric Primary Cable Equipped Earth Cable Safety Instructions Torch User Manual |
Ingress Protection Rating (IP Rating) | IP23 |
Input Voltage | 230-400V |
UNSPSC Code | 23271408 |
Weight | 108kg |
Welding Current Range | 35 to 400A |
Wire Feeder | 4 Roller Drive System |
Wire Sizes | 0.8 to 1.2mm |