£509.00
Ex VAT
£610.80
Inc VAT
Product Details
Product Specification
Product Documents
The EasyMIG 160 MIG welder is a compact, light and manoeuvrable multi process welders. Ideal for use in Maintenance Departments, Agricultural repair / fabrication, Automotive Repair & General Fabrication.
Features include:
• Easy to adjust - Simply use the voltage (15-22V) and wire feed speed (3-10 m/min) knobs to adjust your welding parameters. There is even a chart on the machine which helps out with what should go where depending on the thickness of material you're welding!
• Low current consumption - suitable for use on a 13A household power supply.
• Gas & No Gas.
• Weld 4mm Mild Steel.
• Euro Connection - EasyMIG 160 offers a euro connecting torch which makes for easy serviceability and replacement of the torch.
• Wire reel capacity 100mm/1Kg and 200mm/5Kg.
• Digital Display - The digital display on the EasyMIG 160 shows your voltage and current.
• Manually adjustable arc dynamic.
• Multi Process: The EasyMIG range offers MIG, MAG, MMA & Scratch TIG process'
Attribute | Value |
---|---|
Brand | Gys |
Connector Type | Euro Connector |
Dimensions | 400 x 200 x 330mm |
Duty Cycle | 20% @160A / 40°C |
EAN | 3154020032255 |
ECLASS Code | 21089107 |
Includes | 150A Torch 2.2m with Euro Conector Fitted for 0.8 Steel 1.6m Earth Return 1.6m Electrode Holder |
Ingress Protection Rating (IP Rating) | IP21 |
Input Voltage | 230V |
Mains Fuse | 16A |
Manufacturer Guarantee | 2 Year Manufacturer's Guarantee (T&Cs Apply). |
MFR Part No. | 32255 |
Reel Size | 100mm /1kg 200mm / 5kgkg |
UNSPSC Code | 23271408 |
Weight | 10.1kg |
Welding Current Range | 30 to 160A |
Wire Feeder | 2 Roller Drive System |
Wire Sizes | 0.6 to 0.9mm |