£749.00
Ex VAT
£898.80
Inc VAT
Product Details
Product Specification
Lightweight and highly versatile, the HG2301 Synergic MIG/ARC/TIG Inverter Welder from SIP® is compact but delivers a powerful output to weld mild steel, stainless steel and aluminium. The synergic curves function enables frequently used or favourite welding settings to be saved and loaded quickly for efficient and easy working.
Features and Benefits
• Convenient 4-in-1 gas, gasless, MIG, ARC and TIG welding
• Allows for automatic settings on welding type, wire size and material thickness with memory saving options for convenience
• Uses a variety of wire types including flux-cored, aluminium and solid
• LCD display delivers clear and accurate measurements
• Allows for adjustable gas times and a creep start for versatility
• Lightweight and compact with handle for easy portability
• Microprocessor delivers enhanced performance
• Supplied with a 2-year manufacturers' guarantee
Contents
• 1 x 3m MB25 torch
• 1 x earth lead
• 1 x gas hose
• 3 x contact tips
Attribute | Value |
---|---|
Brand | SIP |
Connector Type | Euro Connector |
Dimensions | H550 x W280 x D400mm |
Duty Cycle | 200A @ 40% |
EAN | 5012713057818 |
ECLASS Code | 21089107 |
Ingress Protection Rating (IP Rating) | IP21S |
Input Voltage | 230V |
Mains Fuse | 16A |
Manufacturer Guarantee | 2 Year Manufacturer's Guarantee (T&Cs Apply). |
MFR Part No. | 05781 |
Reel Size | 0.7 - 5kg |
UNSPSC Code | 23271408 |
Weight | 10kg |
Wire Feeder | 2 Roller Drive System |
Wire Sizes | 0.6 to 1mm |