£399.00
Ex VAT
£478.80
Inc VAT
Product Details
Product Specification
Easy setup and usage in the use of various types of materials (steel, stainless steel, aluminium) and in all possible applications, from maintenance to installation works. Fit for NO GAS/Flux welding, it can be transformed into Mig-Mag with the optional Gas Connection kit (KEN8852400K).
• Capable of welding up to 8mm material.
• Capable of using 0.6 - 0.9mm wires including flux cored.
• Polarity reversal for GAS Mig-Mag/Brazing welding
• Compact & light
• Microprocessor controlled
• Easy to use & excellent results
• Gas / Gasless and Brazing capabilities
• Generator safe
• Thermal overload switch
Attribute | Value |
---|---|
Brand | Kennedy |
Connector Type | Hard Wired |
Duty Cycle | 140A @ 20% 80A @ 20% |
ECLASS Code | 21089107 |
Includes | 2.5m Mig Torch Work Return |
Ingress Protection Rating (IP Rating) | IP23 |
Input Voltage | 230V |
Mains Fuse | 16A |
MFR Part No. | Leopard |
Reel Size | 200mm /5kg |
UNSPSC Code | 23271408 |
Welding Current Range | 20 to 170A |
Wire Feeder | Single Drive Roller System |
Wire Sizes | Aluminium 0.8 to 1.0 Brazing Wire to 0.8 Flux cored 0.9 to 1.2 Stainless to 0.8 Steel 0.6 to 0.8mm |