£1819.00
Ex VAT
£2182.80
Inc VAT
Product Details
Product Specification
Product Documents
MIG-MAG/BRAZING welding machine. Designed for continuous and spot welding with electronic regulation of spot welding time.
Thanks to optional kits this model allows also sheet tempering and riveting.
Flexibility of use with a wide range of materials such as steel, stainless steel, high strength steels and aluminum.
Attribute | Value |
---|---|
Brand | Telwin |
Connector Type | Euro Connector |
Dimensions | 870 x 453 x 800mm |
Duty Cycle | 240 @ 30% |
ECLASS Code | 21089107 |
Includes | 2G1S Argon Gas Regulator Argon Gas Bottle IT Adaptor Cable25mm²x3mtr with worl clamp & 50mm² Dinse Plug MT25 x 3mtr Mig Torch Spacer Tool Hook |
Ingress Protection Rating (IP Rating) | IP22 |
Input Voltage | 230/400V |
Mains Fuse | 16/10A |
Manufacturer Guarantee | 1 Year Manufacturer's Guarantee (T&Cs Apply). |
MFR Part No. | 821065 |
Reel Size | 15kg |
UNSPSC Code | 23271408 |
Weight | 66kg |
Welding Current Range | 28 to 270A |
Wire Feeder | 2 Roller Drive System |
Wire Sizes | 0.6 to 1.2mm |