£1728.13
Ex VAT
£2073.76
Inc VAT
Product Details
Product Specification
Product Documents
The Origo™ Mig C250 3ph are three-phase step regulated welding power sources for MIG/MAG welding. A built-in wire feeder and the low weight of the units make them perfect, practical solutions for farmers, repair shops and light production users.
MIG/MAG welding:
Origo™ Mig can be used with both conventional solid wire and self-shielding cored wire. It is designed for welding of steel, stainless steel and aluminium as well as for brazing.
Easy to use:
The units are equipped with multi-step voltage switches and potentiometers for wire speed adjusting to enable
easy setting of welding parameters. It is possible to adjust burn-back time and to set spot welding time in Origo™ Mig machines. The units are fan-cooled and equipped with thermal overload protection. As an option the Origo™ Mig C250 3ph can be equipped with V/A digital meter and transformer for CO2 heater.
Attribute | Value |
---|---|
Brand | Esab |
Connector Type | Euro Connector |
Dimensions | L860 x W420 x H730mm |
Duty Cycle | 150A @ 100% 190A @ 60% 250A @ 35% |
EAN | 7322375015698 |
ECLASS Code | 21089107 |
Includes | 1.5m Gas Hose 3m Work Return with Clamp Gas Cylinder Safety Chain Instruction Manual MXL™ 270 x 3m Mig Torch (contact tip 1.0mm) |
Ingress Protection Rating (IP Rating) | IP23 |
Input Voltage | 400-415V |
Mains Fuse | 25/16A |
Manufacturer Guarantee | 2 Year Manufacturer's Guarantee (T&Cs Apply). |
MFR Part No. | 0349307840 |
Reel Size | 300mm / 15kg |
UNSPSC Code | 23271408 |
Weight | 82kg |
Welding Current Range | 40 to 280A |
Wire Feeder | 2 Roller Drive System |
Wire Sizes | 0.6 to 1.2mm |