noscriptGys PROTIG 161 DC, TIG Welder, 240V 62054 | Cromwell Tools

Gys

PROTIG 161 DC, TIG Welder, 240V

SKU:

GYS8805351J

MPN:

62054

£629.00

Ex VAT

£754.80

Inc VAT

IN STOCK (1)

    Product Details

    The PROTIG 161 DC is an ultra-compact TIG welder (160A) designed for craftsmen and professionals. It delivers high-quality welding on mild and stainless steels, with easy settings via its simple interface. Equipped with secondary regulation for optimal arc stability, it's ideal for precision work on thin metals.


    Features and Benefits
    • TIG Pulse (0.3mm+)
    • MMA mode for basic and rutile electrodes
    • Lightweight (7.5 kg)
    • Overvoltage protection (400V)


    Product Specification
    Attribute
    Value

    Brand

    Gys

    ECLASS Code

    21089107

    Input Voltage

    240V

    MFR Part No.

    062054

    UNSPSC Code

    23271408

    Welding Current Range

    to 160A