£509.00
Ex VAT
£610.80
Inc VAT
Product Details
Product Specification
Single phase compact MIG machine supplied with built in wire feeder.
Features:
-Has a DC Output and when combined with the correct type of wire it is suitable for welding mild steel, stainless steel and aluminium from 0.75mm to 5.0mm
-The geared aluminium feed box ensures reliable feeding of 0.8mm and 1.0mm wires
-The full size cabinet can accept a gas cylinder and its large wheels mean it is easily portable and can be moved from job to job
-Forced air fan cooling
-Infinitely variable wire speed
-Overload warning indicator
-Comes with Eco-Grip MAX® 150A Mig Torch
Attribute | Value |
---|---|
Brand | Parweld |
Dimensions | 845 x 415 x 505mm |
Duty Cycle | 180A @ 20% |
EAN | 5055365458107 |
ECLASS Code | 21089107 |
Includes | 180A Automotive MIG Machine 230V Eco-Grip MAX® 150A Mig Torch |
Ingress Protection Rating (IP Rating) | IP21S |
Input Voltage | 230V |
Mains Fuse | 32A |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (T&Cs Apply). |
MFR Part No. | XTE181-P1 |
Reel Size | 15kg |
UNSPSC Code | 23271408 |
Weight | 55kg |
Welding Current Range | 35 to 180A |
Wire Feeder | 2 Roller Drive System |
Wire Sizes | 0.6 to 1.0mm |