£245.00
Ex VAT
£294.00
Inc VAT
Product Details
Product Specification
040951
An oxygen and propane cutting kit capable of cutting up to 300mm (12").
Contents:
18" - 90° nozzle mix cutting blowpipe. Single stage 10bar/150psi oxygen plugged regulator. Single stage 4bar/58psi propane plugged regulator. Oxygen thermal in-line flashback arrestor. Fuel gas thermal in-line flashback arrestor. Pnm short nozzles. Nozzle cleaners. Cup type spark lighter. Drop forged combination spanner. Cup goggle 2" round shade 5 - EN166 & EN175. Red plastic carry case.
*Requires separate hose set.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 36609090 |
Fuel Type | Oxygen/Propane |
Hose Connection Size | 3/8" |
MFR Part No. | 40951 |
Number of Pieces | 12PCE |
Plate Thickness | 300 mm |
Product Type | Cutting Kit |
UNSPSC Code | 23271707 |