£2.49
Ex VAT
£2.99
Inc VAT
9 Variations Available
Product Details
Product Specification
A range of nozzles used in the welding of mild steel using the oxy/acetylene
process andType 5,4,3 torch & welding mixer, available in sizes 1-25.
(Plate thickness refers to mild steel).
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21089103 |
Fuel Type | Oxygen/Acetylene |
Material | Tellurium Copper |
MFR Part No. | 1179 |
Nozzle Size | No.5 |
Nozzle Type | Swaged Nozzle- Welding/Heating |
Plate Thickness | 2.0-2.5mm |
Product Type | Welding Nozzle |
Suitable for use with | Type 5,4,3 Style Cutting Attachments with a Suitable Welding Mixer |
UNSPSC Code | 23271711 |