£18.49
Ex VAT
£22.19
Inc VAT
5 Variations Available
Product Details
Product Specification
These heating nozzles are designed to provide large volumes of heat for applications such as bending, straightening, pre-heating, brazing, shrinking, forming and many others.
They can be used to braze or silver-solder large pipes, or can be used for heating castings. Smaller sizes are often used for brazing or for applying hard-facing metal to large areas.
Heating nozzles deliver significant cost-savings by providing great amounts of quick, concentrated heat. They help to do the job faster and cut labour time to a minimum.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Btu/h (1000's) | 236-406 |
ECLASS Code | 21089103 |
Fuel Type | Oxygen/Propane |
Material | Copper |
MFR Part No. | 1220 |
Nozzle Size | 4H |
Nozzle Type | P-H-Propane Heating Nozzle |
Product Type | Heating Nozzle |
Suitable for use with | NM Style Cutting Torch Type 5,4,3 Style Cutting Attachments with a Suitable Welding Mixer |
UNSPSC Code | 23271711 |