£5.99
Ex VAT
£7.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Fully compatible with most heavy-duty welding shanks including 1144, Saffire 5, 4, 3, Citogas HDT200. Sizes 50 and 100 require A-HT mixer 2012.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Btu/h (1000's) | 91 |
ECLASS Code | 21089103 |
Fuel Type | Oxygen/Acetylene |
Material | Copper |
MFR Part No. | 1293 |
Nozzle Size | 50 |
Nozzle Type | A-HT-Acetylene Heating Nozzle |
Product Type | Heating Nozzle |
Suitable for use with | Type 5,4,3 Style Cutting Attachments with a Suitable Welding Mixer |
UNSPSC Code | 23271711 |