£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
Two varying model 'O' tips to be used with model 'O' equipment. These lead burning nozzles have been precision drilled to maintain a high level of accuracy of the micro flame.
Features and Benefits
• Ensures high accuracy of the micro flame due to its design
• Available in two specifications to suit individual needs
Attribute | Value |
---|---|
Brand | Esab |
ECLASS Code | 21089103 |
MFR Part No. | 0700993264 |
Nozzle Size | 4.5 ft³/h 5 lead wt |
Nozzle Type | Model O-Welding Tips |
Plate Thickness | 125 l/h 18-3 lbs/in² |
Product Type | Heating Nozzle |
Suitable for use with | Micro Torch (Model O) |
UNSPSC Code | 23271711 |