noscript3H Propane Heating Nozzles (1219) 1219 | Cromwell Tools

(Unbranded)

3H Propane Heating Nozzles (1219)

SKU:

CTL8831219K

MPN:

1219

£20.99

Ex VAT

£25.19

Inc VAT

IN STOCK (12)

    Product Details

    These heating nozzles are designed to provide large volumes of heat for applications such as bending, straightening, pre-heating, brazing, shrinking, forming and many others.


    They can be used to braze or silver-solder large pipes, or can be used for heating castings. Smaller sizes are often used for brazing or for applying hard-facing metal to large areas.


    Heating nozzles deliver significant cost-savings by providing great amounts of quick, concentrated heat. They help to do the job faster and cut labour time to a minimum.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Btu/h (1000's)

    183-361

    ECLASS Code

    21089103

    Fuel Type

    Oxygen/Propane

    Material

    Copper

    MFR Part No.

    1219

    Nozzle Size

    3H

    Nozzle Type

    P-H-Propane Heating Nozzle

    Product Type

    Heating Nozzle

    Suitable for use with

    NM Style Cutting Torch Type 5,4,3 Style Cutting Attachments with a Suitable Welding Mixer

    UNSPSC Code

    23271711