noscriptWeldstop WBN11 Welding Blanket | Cromwell Tools

Tusker

Weldstop WBN11 Welding Blanket

2 Variations

Weldstop WBN11 Welding Blanket

Weldstop WBN11 is a medium duty asbestos-free, woven glass fibre welding blanket containing molten metal with a high degree of flexibility, the WBN11 welding blanket conforms to BS EN 476-8 and has a 2 hour fire rating.

• Abrasion resistant
• Asbestos free
• Flexible
• Tear resistant
• FORTAGLAS™ fabric with highly flexible Weldstop™ finish, giving low dust emission characteristics
• Enhanced with mineral salts and vermiculite to increase performance
• Silicon coating to suppress irritant dusts and enhances performance
• Designed as a horizontal weld stop
• Will hold 35g of molten metal at 1500ºC
• BS EN 476-8