£679.00
Ex VAT
£814.80
Inc VAT
Product Details
Product Specification
Product Documents
This plasma cutting machine has a maximum output of 40amps and allows a 15mm maximum cutting capacity. Supplied with 4m PH plasma torch and earth lead. Ideal for cutting mild steel, stainless steel, aluminium, copper and galvanised steel.
Features and Benefits
• Contact striking of pilot arc allows easy starting and control
• Over and under voltage protection systems and warning LED light for under voltage protections
• Automatic torch cooling and thermal overload
Typical Applications
• Maintenance workshops
• Vehicle workshops
• Light to medium use environments
Attribute | Value |
---|---|
Average Air Consumption | 100L/min |
Brand | Telwin |
Current Range | 10 - 40A |
Ingress Protection Rating | IP23 |
Maximum Cutting Depth | 15mm |
MFR Part No. | 816146 |
Output @ Duty Cycle | 35A |
UNSPSC Code | 23270000 |
Voltage | 230V |
Weight | 9kg |