£949.00
Ex VAT
£1138.80
Inc VAT
Product Details
Product Specification
Product Documents
Inverter, compressed air plasma cutting system. The system allows for rapid cutting of all conductive materials such as steel, stainless steel, galvanised steel, aluminium, copper and brass.
Features and Benefits
• Contact striking of pilot arc allows easy starting and control
• The machines compressor does not to be connected to an external compressed air power source
• Robust and impact resistant
• Warning led for torch under voltage, protections and consumables change
• Automatic torch cooling
• Over voltage protection systems and warning LED light for under voltage protections and consumables change
• Automatic torch cooling and thermal overload
Typical Applications
• Plasma Cuting
Attribute | Value |
---|---|
Brand | Telwin |
Current Range | 10 - 40A |
Ingress Protection Rating | IP23 |
Maximum Cutting Depth | 12mm |
MFR Part No. | 816147 |
Output @ Duty Cycle | 35A |
UNSPSC Code | 23270000 |
Voltage | 230V |
Weight | 17.8kg |