£919.00
Ex VAT
£1102.80
Inc VAT
Product Details
Product Specification
Product Documents
This compressed air plasma cutting system, allows a rapid, distortion-proof cutting, grid cutting and gauging of all conductive materials such as steel, stainless steel, galvanised steel, aluminium, copper and brass.
Features and Benefits
• Contact striking of pilot arc allows easy starting and control
• Robust and impact resistant
• Warning LED light for under voltage protections and consumables change
• Automatic torch cooling
• Visualization of air pressure
• Thermostatic, over voltage, under voltage, over current, air failure protections
Typical Applications
• Plasma Cutting
Attribute | Value |
---|---|
Average Air Consumption | 100L/min |
Brand | Telwin |
Current Range | 10 - 60A |
Ingress Protection Rating | IP23 |
Maximum Cutting Depth | 20mm |
MFR Part No. | 816148 |
Output @ Duty Cycle | 50A |
UNSPSC Code | 23270000 |
Voltage | 230V |
Weight | 10.3kg |