SKU:
TKR8850002H
MPN:
UM125C
£519.00
Ex VAT
£622.80
Inc VAT
Product Details
Product Specification
Welding Umbrella
A sturdy umbrella which protects from rain or UV. 2.5m diameter and comes complete with a heavy duty canvas cover. Conforms to welding specification. Features a detachable swivel arm.
• In accordance with BS EN150.25980.2014
• Flame retardant to test method BS1763, Part 1B
• Cold crack - 19°
• Tensile strength Warp 2300N/50mm BSENISO 1421: 1998 Weft 1700N/50mm
• Spray rating BS EN150.4920.2012
• Hydrostatic head 50cm/min, 3rd bead BSEN20811: 1992
• Cone test Leakage nil
• DEFSTAN83/27 App B Absorption nil
• Bath test Leakage nil Internal method absorption max 16%
Attribute | Value |
---|---|
Brand | Tusker |
UNSPSC Code | 23270000 |