£2089.00
Ex VAT
£2506.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Work Shelter With Welding Canvas Cover
A ready assembled foldaway mobile welding tent / shelter , fabricated using a sturdy zinc plated tubular steel. The work shelter frame is suitable for use with Tusker range of reinforced PVC curtains or heavy duty canvas. The cover has press-studded access on two facing sides, which enables easy access for both personnel and machinery.
• For use as welding shelters, work shelters and site huts
• Flame Retardant
• Suitable for use with Tusker range of reinforced PVC curtains or heavy duty canvas, which conform to BSEN150.25980.2014
• Easy to transport
• No special tools required
• Lightweight but strong frame
Canvas Cover
• In accordance with BS EN150.25980.2014
• Flame retardant to test method: BS7837/BS5852Tensile strength - Warp 2300N/50 mm
• BSENISO 1421:1998 Weft 1700N/50mm
• Spray rating - As rec 3
• BS EN150.4920.2012
• Hydrostatic Head - 50cm/min, 3rd bead
• BSEN20811: 1992
• Cone Test - Leakage NIL
• DEFSTAN 83/27 App B Absorption NIL
• Bath Test - Leakage NIL
• Internal Method Absorption Max 16%
Image for illustration purposes only
Attribute | Value |
---|---|
Brand | Tusker |
UNSPSC Code | 23270000 |