£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
This 6ft x 6ft x 6ft Welding Booth comes supplied with both Frames and Curtains to effectively protect the user against heat and sparks when welding. The curtains are manufactured from a Hi-Vis orange PVC and comply to EN1598.
Features and Benefits
• Each section easily slides in for locking
• No tools required for assembly
• Pipe joints have screwless push-fit snap locks
• Made of 1 inch (25mm) round tube
• Supplied in a single carton
Typical Applications
• Welding
• Soldering
Standards
• EN1598
Attribute | Value |
---|---|
Brand | SWP |
Colour | Orange |
ECLASS Code | 21080901 |
Height | 1830mm |
MFR Part No. | 1457 |
Product Material | Hi Vis PVC |
Product Type | Welding Booth |
Standards Met | EN1598 |
UNSPSC Code | 23271718 |
Width | 1830mm |