£389.00
Ex VAT
£466.80
Inc VAT
2 Variations Available
Product Details
Product Specification
ST Heavy Duty Welding Screen With PVC Curtain
The ST Series heavy duty welding screen is constructed from 35mm box section steel for strength and is powder coated for a durable finish. Features a top track section specially formed to suit Tusker Hooks that are strong enough for all welding curtains and strips. Extension arms, uprights, horizontal supports and castors are available to allow users to extend frame construction. Slot together construction.
Supplied with Safearc Bronze SA2 PVC curtain
Reinforced for extra strength and tear resistance Safearc Bronze Welding Curtain is a translucent flame retardant, dark bronze PVC curtain recommended for all welding applications where a small amount of visibility is required.
• Fast, solid assembly
• Easily extended by specially designed Tusker components
Screen Specifications -
• In accordance with BS EN150.25980.2014
• Flame retardant to test method: BS5438, test 2A and 2B
• Bronze, translucent reinforced PVC
• Cold crack -6ºC
• Burst strength 825MIN
• Breaking load (N/5cm) L340 MIN
T 220 MIN
• Tongue tear L130 MIN
T 220 MIN
• Resistance to flex cracking (cycles) 250,000 MIN
• Storage conditions -5ºC to +25ºC room temp
• Cleaning - Wash in mild detergent
IMAGE FOR ILLUSTRATION ONLY
Attribute | Value |
---|---|
Brand | Tusker |
ECLASS Code | 21080901 |
Height | 1.83mm |
MFR Part No. | ST66/PVC |
Product Type | Welding Curtain / Screen |
UNSPSC Code | 23271718 |