£229.00
Ex VAT
£274.80
Inc VAT
2 Variations Available
Product Details
Product Specification
A neoprene coated fibreglass material suitable as a heavy duty welding/grinding screen. The curtain is an extremely effective smoke screen and laser curtain and is recommended for applications where no visibility is required and its matt finish eliminates glare.
The curtain is available with eyelets or without, please state which version you would like when ordering
Features and Benefits:
•Have a low thermal conductivity, are non-flammable and non-combustible
•Resistant to oxidation, weathering, flex cracking and abrasion
•Low level of permeability gases
•Resistant to oil, solvent
•Suitable for continuous use at temperatures up to 150ºC
Typical Applications:
•Welding
•Grinding
Notes:
•Avoid contact with hydrofluoric acids, strong alkali and live stream
•Neoprene rubber will deteriorate at temperatures above 107ºC, but can be used in excess of this figure for limited periods
•BS476 Part 7, surface spread of flame, certification to "Class 1" pass
•BS476-20,21,22,23 & 24
•Fire test of smoke curtains in accordance with NT Fire 005 (ISO 834): complies with fire class F60
Attribute | Value |
---|---|
Brand | Tusker |
ECLASS Code | 21080901 |
MFR Part No. | NEO250/2.4*2 |
Product Material | Neoprene Coated Fibreglass |
Product Type | Welding Curtain |
Standards Met | BS476-20,21,22,23 & 24 BS476 Part 7,surface spread of flame, certification to "Class 1" Fire test of smoke curtains in accordance with NT Fire 005 (ISO 834): complies with fire class F60 |
UNSPSC Code | 23271718 |