noscriptEsab 0.8mm OK AUTROD 19.30 Mig Wire 15KG (1930089820) 1930089820 | Cromwell Tools

Esab

0.8mm OK AUTROD 19.30 Mig Wire 15KG (1930089820)

SKU:

MUR8871930J

MPN:

1930089820

£549.00

Ex VAT

£658.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A continuous, solid, copper wire for the GMAW joining of copper-zinc alloys and low-alloyed copper and for the GMAW brazing of zinc-coated steel sheets. OK Autrod 19.30 is alloyed with silicon and manganese and has good flow properties and wear resistance.


    The alloy is widely used in the joining of zinc-coated steel sheets in car body production, as well as for overlay welding on low- and non-alloyed steels and cast iron. Pulsed GMAW is recommended.


    OK Autrod 19.30 is normally welded with pure Ar as the shielding gas; however, for GMAW brazing, the addition of 1% O2 improves the brazing properties.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Esab

    EAN

    7330129107278

    ECLASS Code

    21081003

    Material Type

    Alloyed Copper (Cu + 3 % Si )

    MFR Part No.

    1930089820

    Reel Size

    15kg

    UNSPSC Code

    23271813

    Wire Diameter

    0.8mm