SKU:
MUR8871632F
MPN:
1632089820
£329.00
Ex VAT
£394.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A continuous, solid, corrosion-resistant, chromium-nickel-molybdenum wire for welding austenitic stainless alloys of the 18% Cr -8% Ni and 18% Cr -10% Ni -3% Mo types.
OK Autrod 316LSi has good general corrosion resistance; in particular, the alloy has very good resistance to corrosion in acid and chlorinated environments. The alloy has a low carbon content which makes it particularly recommended when there is a risk of intergranular corrosion.
The higher silicon content improves the welding properties such as wetting. The alloy is widely used in the chemical and food processing industries, as well as in shipbuilding and various types of architectural structure.
• Elongation: 28 %.
• Stress Relieved Temperature: 620 °C.
• Tensile: 495 MPa
Attribute | Value |
---|---|
Brand | Esab |
EAN | 7330129102693 |
ECLASS Code | 21081003 |
Material Type | Stainless Steel |
MFR Part No. | 1632089820 |
Reel Size | 15kg |
UNSPSC Code | 23271813 |
Wire Diameter | 0.8mm |