Esab

1.0mm OK Autrod 309LSi Stainless Grade Solid Mig Wire - 15Kg on Wire Basket. (1651109820)

SKU:

MUR8871651M

MPN:

1651109820

£317.00

Ex VAT

£380.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A continous solid corrosion resistant chromium-nickel wire for welding of similar steels, wrought and cast steels of 23% Cr-12% Ni types. The alloy is also used for welding of buffer layers on CMn steels and welding of dissimilar joints.


    When using the wire for buffer layers and dissimilar joints it is necessary to control the dilution of the weld. OK Autrod 309LSi has a good general corrosion resistance. The higher silicon content improves the welding properties, such as wetting.


    Product Specification
    Attribute
    Value

    Brand

    Esab

    EAN

    7330129103140

    ECLASS Code

    21081003

    Material Type

    Stainless Steel

    MFR Part No.

    1651109820

    Reel Size

    15kg

    UNSPSC Code

    23271813

    Wire Diameter

    1.0mm