SKU:
MUR8871804E
MPN:
1804129870
£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
OK Autrod 4043 is one of the most widely used welding and brazing alloys and can be classed as a general purpose filler alloy. The silicon additions result in improved fluidity (wetting action) to make the alloy a preferred choice by welders.
The alloy is not sensitive to weld cracking and produces bright and almost smut free welds. Not recommended for anodizing. Non-heat treatable.
Attribute | Value |
---|---|
Brand | Esab |
EAN | 7330129105939 |
ECLASS Code | 21081003 |
Material Type | Aluminium |
MFR Part No. | 1804129870 |
Reel Size | 7kg |
UNSPSC Code | 23271813 |
Wire Diameter | 1.2mm |