noscriptEsab 1612089820 OK AUTROD 308LSI MIG WIRE 0.8mm 15KG - 1612089820 1612089820 | Cromwell Tools

Esab

1612089820 OK AUTROD 308LSI MIG WIRE 0.8mm 15KG - 1612089820

SKU:

MUR8871612F

MPN:

1612089820

£269.00

Ex VAT

£322.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A continuous solid corrosion resisting chromium-nickel wire for welding of austenitic chromium nickel alloys of 18% Cr - 8% Ni-type. OK Autrod 308LSi has a good general corrosion resistance.


    The alloy has a low carbon content making it particularly recommended where there is a risk of intergranular corrosion. The higher silicon content improves the welding properties, such as wetting.


    The alloy is widely used in the chemical and food processing industries as well as for pipes, tubes and boilers.


    • OK Autrod 308LSi has good general corrosion resistance.


    • The alloy has a low carbon content, making it particularly recommended where there is a risk of intergranular corrosion.


    • The higher silicon content improves the welding properties such as wetting.


    • The alloy is widely used in the chemical and food processing industries, as well as for pipes, tubes and boilers.


    • Welding current: DC(+).


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Esab

    EAN

    7330129102440

    ECLASS Code

    21081003

    Material Type

    Stainless Steel

    MFR Part No.

    1612089820

    Reel Size

    15kg

    UNSPSC Code

    23271813

    Wire Diameter

    0.8mm