£247.00
Ex VAT
£296.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A continuous solid corrosion resisting chromium-nickel wire for welding of austenitic chromium nickel alloys of 18% Cr - 8% Ni-type. OK Autrod 308LSi has a good general corrosion resistance.
The alloy has a low carbon content making it particularly recommended where there is a risk of intergranular corrosion. The higher silicon content improves the welding properties, such as wetting.
The alloy is widely used in the chemical and food processing industries as well as for pipes, tubes and boilers.
• OK Autrod 308LSi has good general corrosion resistance.
• The alloy has a low carbon content, making it particularly recommended where there is a risk of intergranular corrosion.
• The higher silicon content improves the welding properties such as wetting.
• The alloy is widely used in the chemical and food processing industries, as well as for pipes, tubes and boilers.
• Welding current: DC(+).
Attribute | Value |
---|---|
Brand | Esab |
EAN | 7330129102464 |
ECLASS Code | 21081003 |
Material Type | Stainless Steel |
MFR Part No. | 1612109820 |
Reel Size | 15kg |
UNSPSC Code | 23271813 |
Wire Diameter | 1.0mm |