£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
OK Autrod 5356 is the most widely used welding alloy and can be classified as a general purpose type filler alloy. OK Autrod 5356 is typically chosen because of its relatively high shear strength.
The 5XXX alloy base material, welded with OK Autrod 5356, with a weld pool chemistry greater than 3 % Mg and service temperatures in excess of 65°C are susceptible to stress corrosion cracking. The alloy is non-heat treatable.
Attribute | Value |
---|---|
Brand | Esab |
EAN | 7330129106226 |
ECLASS Code | 21081003 |
Material Type | Aluminium |
MFR Part No. | 1815129870 |
Reel Size | 7kg |
UNSPSC Code | 23271813 |
Wire Diameter | 1.2mm |