noscriptKennedy 309LSi Stainless Steel Mig Wire 1.00mm Wire Basket 15Kg 8870570K | Cromwell Tools

Kennedy

309LSi Stainless Steel Mig Wire 1.00mm Wire Basket 15Kg

SKU:

KEN8870570K

MPN:

8870570K

£254.00

Ex VAT

£304.80

Inc VAT

IN STOCK (1)

    Product Details

    Stainless steel wire ideal for joining materials of similar composition and also dissimilar materials typically to weld mild steel to stainless steel where cracking will not be an issue.


    Features and Benefits:


    ■ Supplied on a precision layer wound reel for positive uninterrupted feeding.


    ■ The higher silicon content gives better arc stability and weld metal flow which improves bead appearance


    ■ The wire baskets can be easily recycled together with waste steel, avoiding more complex disposal, such as with plastic spools.


    Typical Applications:


    ■ Used primarily for repair and maintenance work when welding dissimilar materials


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140326224

    ECLASS Code

    21081003

    Material Type

    Stainless Steel

    Reel Size

    15kg

    UNSPSC Code

    23271813

    Wire Diameter

    1.0mm