Kennedy

316LSi Stainless Steel Mig Wire 0.8mm Wire Basket 15Kg

SKU:

KEN8870540K

MPN:

8870540K

£254.00

Ex VAT

£304.80

Inc VAT

IN STOCK (2)

    Product Details

    316 stainless steel MIG welding wire on a 15 kg reel, a molybdenum bearing, stainless steel wire with low carbon content. It is corrosion resistant for welding molybdenum bearing austenitic stainless steels.


    Features and Benifits:


    ■ Increased silicon content for an improved weld that produces a smoother more consistent bead making it ideal for use where appearance is important.


    ■ Supplied on a precision layer wound reel for positive uninterrupted feeding


    ■ The wire baskets can be easily recycled together with waste steel, avoiding more complex disposal, such as with plastic spools.


    Typical Application:


    ■ Used extensively in the food and chemical industries.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140326194

    ECLASS Code

    21081003

    Material Type

    Stainless Steel

    Reel Size

    15kg

    UNSPSC Code

    23271813

    Wire Diameter

    0.8mm