£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
High quality 4043 grade aluminium MIG welding wire. Contains 5% silicon. 0.5Kg spools suitable for use with Spool-on MIG Guns and hobbyist MIG welders
■ Aluminium alloy containing 5% silicon for welding duraluminium, cast and wrought alloys (NB: Weld will discolour if anodised)
■ he higher silicon content gives better arc stability and weld metal flow which improves bead appearance
■ Used for General Fabrication and construction, repair and maintenance
Attribute | Value |
---|---|
Brand | SWP |
ECLASS Code | 21081003 |
Material Type | Aluminium |
Reel Size | 0.5kg |
UNSPSC Code | 23271813 |
Wire Diameter | 0.8mm |