£53.49
Ex VAT
£64.19
Inc VAT
2 Variations Available
Product Details
Product Specification
For use with Ar or Ar-He shielding gas. Precision layer wound.
SIF MIG
Made to BS 2901/1 : 1983 5356 & AWS A5.10-92 ER 5356. Plate, pipe tube, forgings and cast alloys with up to 5% magnesium content and for welding dissimilar aluminium grades.
Attribute | Value |
---|---|
Brand | Sif |
ECLASS Code | 21081003 |
Material Type | Aluminium |
MFR Part No. | WO271065 |
Reel Size | 6.5kg |
UNSPSC Code | 23271813 |
Wire Diameter | 1.0mm |