£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Product Documents
ESAB presents a high-quality solution for Gas Metal Arc Welding (GMAW) with the copper-coated G3Si1 solid wire. Designed for welding all types of general structural and engineering unalloyed, as well as low-alloyed carbon-manganese steels, this electrode ensures reliable performance and weld integrity. The versatility of this wire allows for welding with either a gas mixture or pure CO2 as the shielding gas, providing flexibility in various welding applications. Available in two sizes, the ESAB G3Si1 solid wire caters to your specific welding needs, delivering efficiency and precision for projects involving carbon-manganese steels in diverse industrial settings. Trust in ESAB's expertise for a dependable welding experience.
Features and Benefits
• Available in two sizes, 0.8mm or 1mm to suit your requirements
• 15Kg reels provide ample material for multiple applications
• Can be used to weld both low alloyed and unalloyed steels for versatility
Typical Applications
• MIG Welding
Standards
• EN ISO 14341-A : G 38 2 C1 3Si1
• EN ISO 14341-A : G 42 3 M21 3Si1
• SFA/AWS A5.18 : ER70S-6
• EN ISO 14341-A : G 3Si1
• CE EN 13479
• DB 42.039.39
• NAKS/HAKC 1.2MM
• VdTÜV 13038
Attribute | Value |
---|---|
Brand | Esab |
EAN | 7330129263844 |
ECLASS Code | 21081003 |
Material Type | Mild Steel |
MFR Part No. | 232110670H |
Reel Size | 15kg |
UNSPSC Code | 23271813 |
Wire Diameter | 1.0mm |