SKU:
MUR8879040A
MPN:
1930084600
£204.00
Ex VAT
£244.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
A continuous, solid, copper wire for the GMAW joining of copper-zinc alloys and low-alloyed copper and for the GMAW brazing of zinc-coated steel sheets. OK Autrod 19.30 is alloyed with silicon and manganese and has good flow properties and wear resistance.
The alloy is widely used in the joining of zinc-coated steel sheets in car body production, as well as for overlay welding on low- and non-alloyed steels and cast iron. Pulsed GMAW is recommended.
OK Autrod 19.30 is normally welded with pure Ar as the shielding gas; however, for GMAW brazing, the addition of 1% O2 improves the brazing properties.
Attribute | Value |
---|---|
Brand | Esab |
EAN | 7330129205509 |
ECLASS Code | 21081003 |
Material Type | Alloyed Copper (Cu + 3 % Si ) |
MFR Part No. | 1930084600 |
Reel Size | 5kg |
UNSPSC Code | 23271813 |
Wire Diameter | 0.8mm |