noscriptEsab Welding Wire, Mild Steel, Wire Diameter 0.6mm, Reel 5kg 1251064600 | Cromwell Tools

Esab

Welding Wire, Mild Steel, Wire Diameter 0.6mm, Reel 5kg

SKU:

MUR8871240M

MPN:

1251064600

£41.79

Ex VAT

£50.15

Inc VAT

IN STOCK (3)

    Product Details

    Available in a variety of sizes and specifications, this range of OK Autorod 12.51 copper coated MIG wire can be used with both Ar/CO2 mixed gas and pure CO2 shielding gas. Possessing higher levels of deoxidisers. these products allow effective welding even over heavy amounts of dirt, rust, and mill scale. Supplied around either a plastic or wire reel. Wire reels can be easily recycled together with waste steel, avoiding more complex disposal.


    Features and Benefits
    • High deoxidiser content that allows you to weld over even high amounts of rust, dust and mill scale
    • Wire is made from a carbon-manganese steel alloy to ensure effective deoxidisation
    • Copper coated to bolster the efficiency of your welding
    • Provides a smooth bead profile and creates a higher fluidity puddle


    Typical Applications
    • Ideal for use with Ar/CO2 and CO2 shielding gas when welding


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Esab

    EAN

    7330129087464

    ECLASS Code

    21081003

    Material Type

    Mild Steel

    MFR Part No.

    1251064600

    Reel Size

    5kg

    UNSPSC Code

    23271813

    Wire Diameter

    0.6mm