SKU:
NOR2028291N
MPN:
66623389731
£79.49
Ex VAT
£95.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Norton vortex surface blending disc provides efficient metal surface preparation, offering a smear-free finish. Adept at deburring, edge breaking, blending, cleaning and polishing, high level results can be achieved across various applications. Their design allows for optimal material removal with fewer steps increase productivity. Compatible with fibre and flap discs, they optimise workflow allowing for excellent finishes in one or two steps.
Features & Benefits
• Vortex grain technology offers a unique blend of cutting speed and fine finish
• Provides high level and consistent cutting and finishing surface conditioning
• Clean Bond technology ensures a smear-free finish and prevents loading on aluminium or soft metals
Typical Applications
• This disc is for use with angle grinders
Attribute | Value |
---|---|
Application | Blending |
Bore | 16 |
Brand | Norton Saint Gobain |
Colour | Brown |
Diameter | 100mm |
ECLASS Code | 21011313 |
Grit | CRS |
Material Application | Stainless Steel Steel |
MFR Part No. | 66623389731 |
Pack Size | 25 |
UNSPSC Code | 31191506 |