£15.79
Ex VAT
£18.95
Inc VAT
60 Variations Available
Product Details
Product Specification
Product Documents
The Klingspor CS 561 fibre discs are adept at a range of tasks such as blending, shaping and cleaning of metallic materials. Available in all diameters commonly found in the industry, there is a wide range available. With such a vast number of sizes, the CS 561 fibre discs is a highly versatile abrasive. Through the aluminium oxide disc, this abrasive can help with the removal of things such as impurities, scale and rust from surfaces. The overall finish varies depending on backing pad. Medium and smooth is suited to finer grinding and rounding of edges whereas the hard and ribbed backing pad is the optimal choice for rougher grinding with high removal rates.
Features & Benefits
• A synthetic resin bond ensures robustness and durability
• These fibre discs offer high flexibility for a clean finish
• Its sturdy build allows for the disc to operate at extremely high speeds
Typical Applications
• Backing composed of a of a multi-layer fibre composite material
• These fibre discs are designed for use on angle grinders
• Medium and fine grit for use on steel and non-ferrous metal with coarser grit sizes even suitable for wood and plastic
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting Heavy Duty Grinding Stock Removal |
Backing Material | Fibre |
Bonding | Resin |
Bore | 30mm |
Bore Type | Star Shaped Hole |
Brand | Klingspor |
Colour | Maroon |
Compatible Materials | INOX/Stainless Steel Non-Ferrous Metals Plastic Steel Wood |
Compatible With | Right Angle Grinder |
Diameter | 115mm |
EAN | 4014855013517 |
ECLASS Code | 21011313 |
Grit | 40 |
Grit Grade | Extra Coarse |
Maximum Operating Speed | 13300rpm |
MFR Part No. | 10981 |
Pack Quantity | 25 |
Series | CS561 |
Standards Met | EN 13743 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 1 Hole |