noscriptKlingspor CS 561 FIBRE DISCS, 125 X 22 MM GRAIN 80 X-LOCK (PK-25) 351142 | Cromwell Tools

Klingspor

CS 561 FIBRE DISCS, 125 X 22 MM GRAIN 80 X-LOCK (PK-25)

SKU:

KGS2029050P

MPN:

351142

£15.79

Ex VAT

£18.95

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Klingspor CS 561 fibre discs are adept at a range of tasks such as blending, shaping and cleaning of metallic materials. Available in all diameters commonly found in the industry, there is a wide range available. With such a vast number of sizes, the CS 561 fibre discs is a highly versatile abrasive. Through the aluminium oxide disc, this abrasive can help with the removal of things such as impurities, scale and rust from surfaces. The overall finish varies depending on backing pad. Medium and smooth is suited to finer grinding and rounding of edges whereas the hard and ribbed backing pad is the optimal choice for rougher grinding with high removal rates.


    Features & Benefits
    • A synthetic resin bond ensures robustness and durability
    • These fibre discs offer high flexibility for a clean finish
    • Its sturdy build allows for the disc to operate at extremely high speeds


    Typical Applications
    • Backing composed of a of a multi-layer fibre composite material
    • These fibre discs are designed for use on angle grinders
    • Medium and fine grit for use on steel and non-ferrous metal with coarser grit sizes even suitable for wood and plastic


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Stock Removal Surface Preparation

    Backing Material

    Fibre

    Bonding

    Resin

    Bore

    50mm

    Bore Type

    X-Lock Hole

    Brand

    Klingspor

    Colour

    Maroon

    Compatible Materials

    Non-Ferrous Metals Plastic Wood

    Compatible With

    Right Angle Grinder

    Diameter

    125mm

    EAN

    4014855376391

    ECLASS Code

    21011313

    Grit

    80

    Grit Grade

    Coarse

    Maximum Operating Speed

    12200rpm

    MFR Part No.

    351142

    Pack Quantity

    25

    Series

    CS561

    Standards Met

    EN 13743

    UNSPSC Code

    31191506

    Vacuum Hole Design

    1 Hole