SKU:
PFD2306282G
MPN:
67760425
£5.99
Ex VAT
£7.19
Inc VAT
3 Variations Available
Product Details
Product Specification
POLIFAN flap disc with particularly cool grinding for materials that are difficult to machine such as high-alloy and rust-resistant steel, nickel-based alloys or titanium alloys.
Materials that can be worked:
Hard aluminium alloys, nickel-based alloys (e.g. Inconell and Hasteloy), other non-ferrous metals, high-temperature-resistant materials, nickel- or titanium-based superalloys, stainless steel (INOX), steel, mill scale, steel, cast steel
Applications:
Deburring, surface grinding, surface work, chamfering, work on edges, weld dressing
and fine grinding in multiple steps
Drive types:
Angle grinder
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 22.23mm |
Brand | Pferd |
Diameter | 125mm |
Disc Type | Conical (Type 29) |
EAN | 4007220725467 |
ECLASS Code | 21011313 |
Grit | P40 |
Maximum Operating Speed | 12200rpm |
MFR Part No. | 67760425 |
Model Number | PFC125 |
Series | Polifan Power |
Thickness | 20mm |
UNSPSC Code | 31191506 |