£7.19
Ex VAT
£8.63
Inc VAT
15 Variations Available
Product Details
Product Specification
These fan-style abrasive grinders from ATA Abrasives are perfect for prepping surfaces and finishing projects with ease.
Features and Benefits
• Coated with effective yet durable aluminium oxide, these flexible abrasive flaps handle a range of materials - as well as contoured or flat projects
• Incredibly low noise and low vibration when matched with the correct pneumatic power tool
• Highly versatile, adaptable to a range of materials
Typical Applications
• Ideal for blending and finishing applications
Notes
• Maximum operating speed at maximum 13mm overhang (Min insertion 10mm)
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | ATA |
Diameter | 50mm |
ECLASS Code | 21011305 |
Grit | P60 |
Maximum Operating Speed | 15,200rpm |
MFR Part No. | FG5015-60 |
Mounting Diameter | 6mm |
Series | FG5015 |
Shank Type | Plain |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel |
Width | 15mm |