noscriptPferd CC-SET, Non-Woven Disc Set, 125mm, M14 49350072 | Cromwell Tools

Pferd

CC-SET, Non-Woven Disc Set, 125mm, M14

SKU:

PFD2010096K

MPN:

49350072

£129.00

Ex VAT

£154.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Set for surface work, from coarse to mirror-polished. The sets with a diameter of 125 mm are especially flexible around the edge. Getting to know and testing the comprehensive system. Coordinated selection of the most common versions.


    Materials that can be worked:
    Aluminium, bronze, other non-ferrous metals, hard non-ferrous metal, copper, soft non-ferrous metal, brass, stainless steel (INOX), hardened, heat-treated steels over 1,200 N/mm2 (> 38 HRC), steel materials with a hardness > 54 HRC, steel, cast steel, steels up to 1,200 N/mm² and cast steel


    Applications:
    Roughening, weld dressing, deburring, surface work, work on edges, polishing, cleaning, weld dressing and fine grinding in multiple steps


    Drive types:
    Angle grinder and cordless angle grinder


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Pferd

    EAN

    4007220955369

    ECLASS Code

    21011313

    MFR Part No.

    49350072

    UNSPSC Code

    31191506