£23.49
Ex VAT
£28.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
5 Minute Epoxy Adhesives are highly effective at creating a strong bond in a short amount of time.
Features and Benefits
• Permanent non-shrinking bonds
• Bonds metals, glass, ceramics, concrete and wood
• Works down to -40°C when cured
Notes
• Max. operating temperature: 93°C
• Pot life: 4 minutes
• Mix ratio: 1:1
• Available in 400ml cartridges, 70g twin tubes and 28g Dev-Tube dispenser
Attribute | Value |
---|---|
Brand | Devcon |
Colour | Amber |
Compatible Materials | Ceramic Concrete Glass Metal Plastic Wood |
Container Type | Cartridge |
Drying / Bonding Time | 5min. |
EAN | 0751354334265 |
ECLASS Code | 23330105 |
Features | General usage |
Flammable | No |
Grade | Fast |
MFR Part No. | 14270 |
Pack Size | 50ml |
Product Composition | Epoxy |
Series | "5-MINUTE" EPOXY |
Type | General Purpose |
UNSPSC Code | 31201601 |